Motion
CSB209-45MM
Ball Insert Bearing - 45 mm Bore Diam., 85 mm OD, Set Screw Locking
MI ITEM #06566288
MFR #CSB209-45MM
Price$62.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 45 mm Bore Diam., 85 mm OD, Set Screw Locking
MI ITEM #06566288
MFR #CSB209-45MM

Mfr description
CSB209-45MM SET SCREW BRG-CYL OD-45MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.84/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067505431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)