Overview
Mfr description
F3X207-23S 3-BOLT DUCTILE FLG BRG-1-7/16
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- UPC_NO80067506756
- Type Of BearingBall
- Mounting Type3-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data