Motion
FCF206-19U
Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Piloted Flange
MI ITEM #06566532
MFR #FCF206-19U
Price$68.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Piloted Flange
MI ITEM #06566532
MFR #FCF206-19U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.66/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in

Details

  • Bore Type
    Straight
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067518402

Overview

Mfr description
FCF206-19U 4-BOLT PILOTED FLG BRG 1-3/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought