Overview
Mfr description
FCF208-24U 4-BOLT PILOTED FLG BRG 1-1/2
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- UPC_NO80067518409
- Type Of BearingBall
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data