Motion
2101012517
FPR - Female Internal Threaded Right Hand Rod End - Bore Diameter: 30 mm, Threaded Diameter: M22 x 1.5
MI ITEM #06566546
MFR #2101012517
Price$191.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FPR - Female Internal Threaded Right Hand Rod End - Bore Diameter: 30 mm, Threaded Diameter: M22 x 1.5
MI ITEM #06566546
MFR #2101012517

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.84/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Thread Size
    M22 x 1.5
  • Weight
    0.70 kg

Details

  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    62 kN
  • Radial Static Load Capacity
    106 kN
  • Rod End Type
    Female
  • Series
    FP
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    80067518645

Overview

Mfr description
FPR30U HYDRAULIC ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought