Motion
2101012519
FPR - Female Internal Threaded Right Hand Rod End - Bore Diameter: 35 mm, Threaded Diameter: M28 x 1.5
MI ITEM #06566547
MFR #2101012519
Your Price$226.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FPR - Female Internal Threaded Right Hand Rod End - Bore Diameter: 35 mm, Threaded Diameter: M28 x 1.5
MI ITEM #06566547
MFR #2101012519

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$226.85/each(List $283.56)

Overview

Mfr description
FPR35U HYDRAULIC ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Radial Dynamic Load Capacity
    80 kN
  • Radial Static Load Capacity
    153 kN
  • Series
    FP
  • UPC_NO
    80067518646
  • Weight
    1.15 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M28 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text