Motion
FPR80U
FPR80U HYDRAULIC ROD END
MI ITEM #06566550
MFR #FPR80U
Price$1,796.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FPR80U HYDRAULIC ROD END
MI ITEM #06566550
MFR #FPR80U

Mfr description
FPR80U HYDRAULIC ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,796.46/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Thread Size
    M80X2

Details

  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • UPC_NO
    80067528551

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)