Motion
FWS210-50AMM
Flange-Mount Housing - 1-15/16 in Bore
Mi Item #06566651
MFR #FWS210-50AMM
Price$116.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 1-15/16 in Bore
Mi Item #06566651
MFR #FWS210-50AMM

Mfr description
FWS210-50AMM 4-BOLT FLANGE BEARING-50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.17/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in

Details

  • Manufacturer Catalog Number
    2101013149
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067507300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)