1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2101013675
GAL -
MI ITEM #
06566695
MFR #
2101013675
Your Price
$221.27
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Rod Ends
PT INTERNATIONAL CORP 2101013675
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2101013675
GAL -
MI ITEM #
06566695
MFR #
2101013675
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$221.27
/each
(List
$276.59
)
Qty
Add to Cart
Overview
Mfr description
GAL20 LH MALE ROD END-M20X1.5
Specifications
Rod End Type
Male
Bore Diameter
20 mm
Thread Direction
Left Hand
Thread Type
M
Series
GAL
Weight
348 g
Product Type
Spherical Rod Ends
Thread Size
M20 x 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought