Overview
Mfr description
GALS12 HD LH MALE ROD END-M12X1.75
Specifications
- Rod End TypeMale
- Bore Diameter
- Thread DirectionLeft Hand
- Thread TypeM
- SeriesGAL
- Weight87 g
- Product TypeSpherical Rod Ends
- Thread SizeM12 x 1.75
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data