Overview
Mfr description
GASW8 M-FREE MALE ROD END-M8X1.25
Specifications
- Rod End TypeMale
- Bore Diameter
- Thread DirectionRight Hand
- Thread TypeM
- SeriesGAS
- Weight33 g
- Product TypeSpherical Rod Ends
- Thread SizeM8 x 1.25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data