Motion
2101013938
GILRSW -
Mi Item #06566729
MFR #2101013938
Price$330.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GILRSW -
Mi Item #06566729
MFR #2101013938

Mfr description
GILRSW16 LH SS FEMALE ROD END-M16X2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.88/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Thread Size
    M16 x 2
  • Weight
    230 g

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    GIL
  • Thread Direction
    Left Hand
  • Thread Type
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)