Overview
Mfr description
GISW10 FEMALE ROD END-M10X1.5
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionRight Hand
- Thread TypeM
- SeriesGIS
- Weight46 g
- Product TypeSpherical Rod Ends
- Thread SizeM10 x 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data