1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2101014063
GISW - Female Threaded Right Hand Rod End - Bore Diameter: 16 mm
MI ITEM #
06566744
MFR #
2101014063
Price
$225.81
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Rod Ends
PT INTERNATIONAL CORP 2101014063
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2101014063
GISW - Female Threaded Right Hand Rod End - Bore Diameter: 16 mm
MI ITEM #
06566744
MFR #
2101014063
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$225.81
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
16 mm
Thread Size
M16 x 2
Weight
230 g
Details
Product Type
Spherical Rod Ends
Rod End Type
Female
Series
GIS
Thread Direction
Right Hand
Thread Type
M
Overview
Mfr description
GISW16 FEMALE ROD END-M16X2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought