Motion
GUK7
Bearing Lock Nut - M35x1.5 mm Thread Size, Steel Material
Mi Item #06566759
MFR #GUK7
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - M35x1.5 mm Thread Size, Steel Material
Mi Item #06566759
MFR #GUK7

Mfr description
GUK7 GUK TYPE METRIC LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Thread Size  
    M35x1.5 mm

Details

  • Lock Nut Type
    Bearing Lock Nut
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • UPC_NO
    80067519989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)