Motion
2101014552
2101014552
MI ITEM #06566795
MFR #2101014552
Price$45.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2101014552
MI ITEM #06566795
MFR #2101014552

Mfr description
HA205-25UMM HANGER BEARING-25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.41/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Overall Width  
    34 mm

Details

  • Housing Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)