Motion
2101014586
2101014586
Mi Item #06566798
MFR #2101014586
Price$66.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2101014586
Mi Item #06566798
MFR #2101014586

Mfr description
HA207-23U HANGER BEARING-1-7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.01/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Overall Width  
    43 mm

Details

  • Housing Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)