Specifications
Dimensions
- Bore Diameter1.2500 in
- Outside Diameter2.1875 in
- Overall Width51.10 mm
Details
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)