Motion
HC214-70MM
Ball Insert Bearing - 70 mm Bore Diam., 125 mm OD, Eccentric Collar Locking
MI ITEM #06566820
MFR #HC214-70MM
Price$271.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 70 mm Bore Diam., 125 mm OD, Eccentric Collar Locking
MI ITEM #06566820
MFR #HC214-70MM

Mfr description
HC214-70MM ECC LCK COLL BRG-70MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.31/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067508423

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)