Motion
HM3052
Bearing Lock Nut - TR260 x 4 Thread Size, Steel Material
Mi Item #06566864
MFR #HM3052
Price$928.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - TR260 x 4 Thread Size, Steel Material
Mi Item #06566864
MFR #HM3052

Mfr description
HM3052 METRIC NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$928.09/each

Specifications

Dimensions

  • Thread Size  
    TR260 x 4

Details

  • Lock Nut Type
    Bearing Lock Nut
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • UPC_NO
    80067509098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)