Motion
IS-10B-1-15T
Idler Roller Chain Sprocket - 10B / 5/8 in, Rough Stock Bore, 1 Strand, 16 mm Bore, 15 Teeth
Mi Item #06566880
MFR #IS-10B-1-15T
Price$87.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 10B / 5/8 in, Rough Stock Bore, 1 Strand, 16 mm Bore, 15 Teeth
Mi Item #06566880
MFR #IS-10B-1-15T

Mfr description
IS-10B-1-15T 10B 15T IDLER SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.37/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    15
  • Product Type
    Idler Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)