Motion
LF205-25MM
Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange
MI ITEM #06566938
MFR #LF205-25MM
Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange
MI ITEM #06566938
MFR #LF205-25MM

Mfr description
LF205-25MM 2-BOLT FLG BRG-25MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.49/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067509450
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067509450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)