Motion
M1.5B18
External Tooth Spur Gear - 27 DP, 20 ° PA, 18 Teeth, 17 mm Face, 8 mm Bore, Rough Stock, Material: C45 E Steel
MI ITEM #06566958
MFR #M1.5B18
List Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 27 DP, 20 ° PA, 18 Teeth, 17 mm Face, 8 mm Bore, Rough Stock, Material: C45 E Steel
MI ITEM #06566958
MFR #M1.5B18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.98/each for your price

Overview

Mfr description
M1.5B18 METRIC SPUR GEAR W/HUB MOD 1.5
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing

Specifications

  • Diametral Pitch
    27
  • Pressure Angle
    20 °
  • Face Width
    17 mm
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock
  • Bore Diameter
    8 mm
  • Outside Diameter
    1.2000 in
  • Material
    C45 E Steel
  • Pitch Diameter
    27 mm
  • Hub Diameter
    20 mm
  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    M1.5B18
  • UPC_NO
    80067522578
  • Tooth Type
    Straight
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought