Motion
M1.5X2000
Gear Rack - 20 ° PA, 425 Teeth, 17 mm Face
Mi Item #06566974
MFR #M1.5X2000
Price$355.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 20 ° PA, 425 Teeth, 17 mm Face
Mi Item #06566974
MFR #M1.5X2000

Mfr description
M1.5X2000 METRIC GEAR RACK MOD 1.5
  • Tolerance on Single Pitch +/- 20µm
  • Tolerance on Sum of Pitches +/- 30µmm on 500mm
  • The Quality Grade of the Teeth is from 8 to 9 at DIN 3962/63/67
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.60/each

Specifications

Dimensions

  • Face Width
    17 mm
  • Overall Width
    0.6693 in
  • Pitch Line to Back
    0.6102 in | 15.50 mm
  • Pressure Angle
    20 °

Details

  • Gear Construction
    Plain
  • Gear Type
    Rack Gear
  • Manufacturer Catalog Number
    M1.5X2000
  • Number Of Teeth
    425
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Rack
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)