Motion
M1B38
External Tooth Spur Gear - 38 DP, 20 ° PA, 38 Teeth, 15 mm Face, 10 mm Bore, Material: C45 E Steel
Mi Item #06566986
MFR #M1B38
Price$32.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 38 DP, 20 ° PA, 38 Teeth, 15 mm Face, 10 mm Bore, Material: C45 E Steel
Mi Item #06566986
MFR #M1B38

Mfr description
M1B38 METRIC SPUR GEAR W/HUB MOD 1
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.62/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Diametral Pitch
    38
  • Face Width
    15 mm
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Material
    C45 E Steel
  • Number Of Teeth
    38
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    80067522533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)