Motion
M2.5X3000
Gear Rack - 20 ° PA, 383 Teeth, 25 mm Face
Mi Item #06567029
MFR #M2.5X3000
Price$694.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 20 ° PA, 383 Teeth, 25 mm Face
Mi Item #06567029
MFR #M2.5X3000

Mfr description
M2.5X3000 METRIC GEAR RACK MOD 2.5
  • Tolerance on Single Pitch +/- 20µm
  • Tolerance on Sum of Pitches +/- 30µmm on 500mm
  • The Quality Grade of the Teeth is from 8 to 9 at DIN 3962/63/67
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.15/each

Specifications

Dimensions

  • Face Width
    25 mm
  • Overall Width
    0.9843 in
  • Pitch Line to Back
    0.8858 in | 22.50 mm
  • Pressure Angle
    20 °

Details

  • Gear Type
    Rack Gear
  • Manufacturer Catalog Number
    M2.5X3000
  • Number Of Teeth
    383
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Rack
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)