Motion
M3B42
External Tooth Spur Gear - 126 DP, 20 ° PA, 42 Teeth, 30 mm Face, 20 mm Bore, Material: C45 E Steel
Mi Item #06567069
MFR #M3B42
Price$158.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 126 DP, 20 ° PA, 42 Teeth, 30 mm Face, 20 mm Bore, Material: C45 E Steel
Mi Item #06567069
MFR #M3B42

Mfr description
M3B42 METRIC SPUR GEAR W/HUB MOD 3
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.21/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Diametral Pitch
    126
  • Face Width
    30 mm
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Material
    C45 E Steel
  • Number Of Teeth
    42
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    80067522776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)