Motion
M4A48
External Tooth Spur Gear - 192 DP, 20 ° PA, 48 Teeth, 40 mm Face, 1 in Bore, Material: C45 E Steel
Mi Item #06567080
MFR #M4A48
Price$464.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 192 DP, 20 ° PA, 48 Teeth, 40 mm Face, 1 in Bore, Material: C45 E Steel
Mi Item #06567080
MFR #M4A48

Mfr description
M4A48 SPUR GEAR LESS HUB MODULE 4
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.15/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    192
  • Face Width
    40 mm
  • Pitch Diameter
    7.6000 in
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Material
    C45 E Steel
  • Number Of Teeth
    48
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    80067522464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)