1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
M5X1000
External Tooth Spur Gear - 20 ° PA, 64 Teeth, 1 mm Face
MI ITEM #
06567113
MFR #
M5X1000
Price
$649.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Drive Components
Gears
PT INTERNATIONAL CORP M5X1000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
M5X1000
External Tooth Spur Gear - 20 ° PA, 64 Teeth, 1 mm Face
MI ITEM #
06567113
MFR #
M5X1000
Mfr description
M5X1000 METRIC GEAR RACK MOD 5
Tolerance on Single Pitch +/- 20µm
Tolerance on Sum of Pitches +/- 30µmm on 500mm
The Quality Grade of the Teeth is from 8 to 9 at DIN 3962/63/67
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$649
.94
/each
Add to Cart
Specifications
Dimensions
Face Width
1 mm
Pressure Angle
20 °
Details
Gear Type
Spur Gear
Number Of Teeth
64
Product Type
External Tooth Spur Gears
Tooth Type
Straight
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items