Motion
M8B18
External Tooth Spur Gear - 144 DP, 20 ° PA, 18 Teeth, 65 mm Face, 1 in Bore, Material: C45 E Steel
MI ITEM #06567119
MFR #M8B18
Price$1,218.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 144 DP, 20 ° PA, 18 Teeth, 65 mm Face, 1 in Bore, Material: C45 E Steel
MI ITEM #06567119
MFR #M8B18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,218.62/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    144
  • Face Width
    65 mm
  • Pitch Diameter
    5.7000 in
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Material
    C45 E Steel
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    80067526221

Overview

Mfr description
M8B18 METRIC SPUR GEAR W/HUB MOD 8
  • 20° pressure angle metric spur gears modules 1-8
  • Bored to size, for weld on hubs or keyless bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought