Overview
Mfr description
OBF202-15SMM 2-BOLT PFL STL FLG BRG-15MM
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- Manufacturer Upc Number80067509789
- UPC_NO80067509789
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data