Motion
OBF206-18
Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange
MI ITEM #06567135
MFR #OBF206-18
Price$46.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange
MI ITEM #06567135
MFR #OBF206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.86/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067509838
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067509838

Overview

Mfr description
OBF206-18 2-BOLT PFL STL FLG BRG-1-1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought