Motion
OWFS209-45MM
Flange-Mount Housing - 1-3/4 in Bore
Mi Item #06567196
MFR #OWFS209-45MM
Price$118.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 1-3/4 in Bore
Mi Item #06567196
MFR #OWFS209-45MM

Mfr description
OWFS209-45MM 2-BOLT FLANGE BEARING-45MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.17/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in

Details

  • Manufacturer Catalog Number
    2101018792
  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067510254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)