1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2101019475
1 Groove, 95 mm O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #
06567230
MFR #
2101019475
Your Price
$227.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
PT INTERNATIONAL CORP 2101019475
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2101019475
1 Groove, 95 mm O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #
06567230
MFR #
2101019475
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$227.09
/each
(List
$283.86
)
Qty
Add to Cart
Overview
Mfr description
PVZ95X1-1108 95Z VAR PITCH METRIC PULLEY
Specifications
Number Of Grooves
1
Outside Diameter
95 mm
Bore Type
Taper Lock Bushed
Material
Cast Iron
Product Type
V-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data