1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
RAK207-35AMM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
MI ITEM #
06567245
MFR #
RAK207-35AMM
Price
$70.76
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
PT INTERNATIONAL CORP RAK207-35AMM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
RAK207-35AMM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore
MI ITEM #
06567245
MFR #
RAK207-35AMM
Mfr description
RAK207-35AMM PILLOW BLOCK BEARING 35MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$70
.76
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
35 mm
Details
Mounting Type
2-Bolt Base
Number Of Mounting Holes
2
Product Type
Pillow Block Ball Bearing Units
UPC_NO
80067510740
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items