Motion
RAK209-28A
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore
MI ITEM #06567252
MFR #RAK209-28A
Price$110.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore
MI ITEM #06567252
MFR #RAK209-28A

Mfr description
RAK209-28A PILLOW BLOCK BEARING 1-3/4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.90/each

Specifications

Dimensions

  • Bore Diameter
    1-3/4 in

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067510752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)