Motion
RAK210-50AMM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore
Mi Item #06567257
MFR #RAK210-50AMM
Price$115.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore
Mi Item #06567257
MFR #RAK210-50AMM

Mfr description
RAK210-50AMM PILLOW BLOCK BEARING 50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.14/each

Specifications

Dimensions

  • Bore Diameter
    50 mm

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067510761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)