Motion
RAK212-60AMM
Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore
MI ITEM #06567266
MFR #RAK212-60AMM
Price$252.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore
MI ITEM #06567266
MFR #RAK212-60AMM

Mfr description
RAK212-60AMM PILLOW BLOCK BEARING 60MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.83/each

Specifications

Dimensions

  • Bore Diameter
    60 mm

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067510777

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)