Overview
Mfr description
RAK215-47A PILLOW BLOCK BEARING 2-15/16
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter2-15/16 in
- UPC_NO80067519180
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data