Specifications
Dimensions
- Bore Diameter30 mm
Details
- Bore TypeStraight
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067510970
Overview
Mfr description
RVFW206-30MM 4-BOLT PILOTED FLG BRG-30MM