Motion
SA204-20MM
Ball Insert Bearing - 20 mm Bore Diam., 47 mm OD, Eccentric Collar Locking
MI ITEM #06567308
MFR #SA204-20MM
Price$26.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 20 mm Bore Diam., 47 mm OD, Eccentric Collar Locking
MI ITEM #06567308
MFR #SA204-20MM

Mfr description
SA204-20MM ECC LCK COLL BRG-20MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.95/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067511422

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)