Motion
SA205-16
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0470 in OD, Eccentric Collar Locking
Mi Item #06567311
MFR #SA205-16
Price$29.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0470 in OD, Eccentric Collar Locking
Mi Item #06567311
MFR #SA205-16

Mfr description
SA205-16 ECC LCK COLL BRG-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0470 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067511429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)