Motion
SA210-30
Ball Insert Bearing - 1.8750 in Bore Diam., 3.5430 in OD, Eccentric Collar Locking
Mi Item #06567325
MFR #SA210-30
Price$73.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.8750 in Bore Diam., 3.5430 in OD, Eccentric Collar Locking
Mi Item #06567325
MFR #SA210-30

Mfr description
SA210-30 ECC LCK COLL BRG-1-7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Outside Diameter  
    3.5430 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067511477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)