Motion
SB208-24
Ball Insert Bearing - 1.5000 in Bore Diam., 3.1500 in OD, Set Screw Locking
Mi Item #06567371
MFR #SB208-24
Price$39.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.5000 in Bore Diam., 3.1500 in OD, Set Screw Locking
Mi Item #06567371
MFR #SB208-24

Mfr description
SB208-24 SET SCREW BRG-1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.44/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    3.1500 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067511918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)