Motion
SER212-60MM
Ball Insert Bearing - 60 mm Bore Diam., 110 mm OD, Set Screw Locking
Mi Item #06567398
MFR #SER212-60MM
Price$142.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 60 mm Bore Diam., 110 mm OD, Set Screw Locking
Mi Item #06567398
MFR #SER212-60MM

Mfr description
SER212-60MM ER SERIES BEARING-60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.05/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067512111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)