Overview
Mfr description
SHCSF212-60MM ECC SS 4-BOLT FLG BRG 60MM
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStainless Steel
- Locking DeviceEccentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesSHCSF
- UPC_NO80067520834
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data