Motion
SHCTF209-45MM
Flange-Mount Housing - 45 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06567413
MFR #SHCTF209-45MM
Price$604.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 45 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06567413
MFR #SHCTF209-45MM

Mfr description
SHCTF209-45MM ECC PBT 4-BOLT FLANGE 45MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.66/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    2101021872
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    SHCTF
  • UPC_NO
    80067520996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)