Motion
2101022715
V-belt Pulley - 1 Groove, 8.5670 in O.D., TB Bushed, 2012 Series Bushing, Cast Iron Material
MI ITEM #06567490
MFR #2101022715
Price$221.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 8.5670 in O.D., TB Bushed, 2012 Series Bushing, Cast Iron Material
MI ITEM #06567490
MFR #2101022715

Mfr description
SPA212X1-2012 SPA V-BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.80/each

Specifications

Dimensions

  • Outside Diameter  
    8.5670 in

Details

  • Bushing Series
    2012
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)