Motion
2101022764
V-belt Pulley - 1 Groove, 14.1970 in O.D., TB Bushed, Cast Iron Material
Mi Item #06567502
MFR #2101022764
Price$429.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 14.1970 in O.D., TB Bushed, Cast Iron Material
Mi Item #06567502
MFR #2101022764

Mfr description
SPA355X1-2012 SPA V-BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.07/each

Specifications

Dimensions

  • Outside Diameter  
    14.1970 in

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)