Motion
2101022827
V-belt Pulley - 1 Groove, 3.7640 in O.D., TB Bushed, Cast Iron Material
Mi Item #06567513
MFR #2101022827
Price$77.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 3.7640 in O.D., TB Bushed, Cast Iron Material
Mi Item #06567513
MFR #2101022827

Mfr description
SPA90X1-1210 SPA V-BELT SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.90/each

Specifications

Dimensions

  • Outside Diameter  
    3.7640 in

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)